This item is Discontinued.

Coverking Neosupreme Seat Covers for 19781986 Chevrolet Blazer, CSC2PD34CH7429 CSC2PD34CH7429

Neosupreme Seat Covers for 19781986 Chevrolet Blazer, CSC2PD34CH7429 (Discontinued)

  • Mfr # CSC2PD34CH7429
  • Zoro # G6470393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34CH7429
Zoro #
G6470393
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Front
For Use With
For 1978 To 1986 Chevrolet Blazer
Family Code
CH7429

Description

Seat Covers in Neosupreme for 1978-1986 Chevrolet Blazer - (F), 50/50 highback buckets, REQUIRES PROFESSIONAL INSTALLATION, NOT FOR S-10 BLAZER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.