This item is Discontinued.

Coverking Neosupreme Seat Covers for 19781991 Chevrolet Blazer, CSC2KT14CH7430 CSC2KT14CH7430

Neosupreme Seat Covers for 19781991 Chevrolet Blazer, CSC2KT14CH7430 (Discontinued)

  • Mfr # CSC2KT14CH7430
  • Zoro # G5318668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT14CH7430
Zoro #
G5318668
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus With Black Sides
Seat Position
Rear
For Use With
For 1978 To 1991 Chevrolet Blazer
Family Code
CH7430

Description

Seat Covers in Neosupreme for 1978-1991 Chevrolet Blazer - (R), Solid Bench, w/2 armrests mounted on stems, backside not covered, NOT FOR S-10 BLAZER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.