This item is Discontinued.

Coverking Neosupreme Seat Covers for 19781991 GMC Jimmy  R, CSC2KT14GM9536 CSC2KT14GM9536

Neosupreme Seat Covers for 19781991 GMC Jimmy R, CSC2KT14GM9536 (Discontinued)

  • Mfr # CSC2KT14GM9536
  • Zoro # G5294341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT14GM9536
Zoro #
G5294341
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1978 To 1991 GMC Jimmy
Color
Kryptek Camo Pontus With Black Sides
Family Code
GM9536

Description

Seat Covers in Neosupreme for 1978-1991 GMC Jimmy - (R), Solid Bench, W/2 Armrests mounted on Stems, backside is covered, NOT FOR S-15 JIMMY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.