This item is Discontinued.

Coverking Neosupreme Seat Covers for 19781986 GMC Jimmy  F, CSC2MO10GM7279 CSC2MO10GM7279

This item is Discontinued.

Coverking

Neosupreme Seat Covers for 19781986 GMC Jimmy F, CSC2MO10GM7279 (Discontinued)

Mfr # CSC2MO10GM7279
Zoro # G6465478
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO10GM7279
Zoro #
G6465478
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1978 To 1986 GMC Jimmy
Color
Camo Mossy Oak Break Up Country with Black Sides
Family Code
GM7279

Description

Seat Covers in Neosupreme for 1978-1986 GMC Jimmy - (F), 50/50 highback bucket, REQUIRES PROFESSIONAL INSTALLATION, NOT FOR S-15 JIMMY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.