Shop COVERKING

Neosupreme Seat Covers for 19811987 GMC Truck Sierra, CSCRT08GM7098

  • Mfr # CSCRT08GM7098
  • Zoro # G7029973

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1981 To 1987 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7098
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCRT08GM7098
Zoro #
G7029973
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1981 To 1987 GMC Truck Sierra C/K1500,2500,3500
Color
Camo Realtree Max-1
Family Code
GM7098

Description

Seat Covers in Neosupreme for 1981-1987 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bench, no armrest, 2-door model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.