Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19821991 Chevrolet Truck, CSC2KT09CH7320
- Mfr # CSC2KT09CH7320
- Zoro # G5112813
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1982 To 1991 Chevrolet Truck S10-Pickup
Family Code
CH7320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT09CH7320
- Zoro #
- G5112813
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Nomad With Black Sides
- For Use With
- For 1982 To 1991 Chevrolet Truck S10-Pickup
- Family Code
- CH7320
Description
Seat Covers in Neosupreme for 1982-1991 Chevrolet Truck S10-Pickup - (F), Solid Bench, w/o headrest, w/o armrest, w/o console
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.