Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19821991 Chevrolet Truck, CSC2MO01CH7320
Mfr # CSC2MO01CH7320
Zoro # G5318780
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1982 To 1991 Chevrolet Truck S10-Pickup
Family Code
CH7320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO01CH7320
- Zoro #
- G5318780
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1982 To 1991 Chevrolet Truck S10-Pickup
- Color
- Camo Mossy Oak Break Up with Black Sides
- Family Code
- CH7320
Description
Seat Covers in Neosupreme for 1982-1991 Chevrolet Truck S10-Pickup - (F), Solid Bench, w/o headrest, w/o armrest, w/o console
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov