This item is Discontinued.

Coverking Neosupreme Seat Covers for 19831990 Volvo 760 Sedan, CSC2MO08VO7123 CSC2MO08VO7123

Neosupreme Seat Covers for 19831990 Volvo 760 Sedan, CSC2MO08VO7123 (Discontinued)

  • Mfr # CSC2MO08VO7123
  • Zoro # G6303330
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO08VO7123
Zoro #
G6303330
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Brush with Black Sides
For Use With
For 1983 To 1990 Volvo 760 Sedan
Family Code
VO7123

Description

Seat Covers in Neosupreme for 1983-1990 Volvo 760 Sedan - (F), 50/50 Bukt,ONLY for models with headrests that are fully upholstered on the front AND back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.