This item is Discontinued.

This item is Discontinued.
Neosupreme Seat Covers for 19831990 Volvo 760 Sedan, CSC2KT15VO7007 (Discontinued)
Mfr #
CSC2KT15VO7007
Zoro #
G5273518
Country of Origin United States
Category Seat Covers & Cushions
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2KT15VO7007
Zoro #
G5273518
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Neptune With Black Sides
For Use With
For 1983 To 1990 Volvo 760 Sedan
Family Code
VO7007
Description
Seat Covers in Neosupreme for 1983-1990 Volvo 760 Sedan - (F), 50/50 Bukt,ONLY for models with headrests that are upholstered on the front & hard ribs on back
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.