This item is Discontinued.

Coverking Neosupreme Seat Covers for 19841995 Suzuki Samurai, CSCRT07SZ7001 CSCRT07SZ7001

Neosupreme Seat Covers for 19841995 Suzuki Samurai, CSCRT07SZ7001 (Discontinued)

  • Mfr # CSCRT07SZ7001
  • Zoro # G7008991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCRT07SZ7001
Zoro #
G7008991
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree P Pink
Seat Position
Front
For Use With
For 1984 To 1995 Suzuki Samurai
Family Code
SZ7001

Description

Seat Covers in Neosupreme for 1984-1995 Suzuki Samurai - (F), 50/50 Buckets w/removable SOLID (not see-through) headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.