This item is Discontinued.

Coverking Neosupreme Seat Covers for 19841996 Jeep Cherokee, CSC2MO03JP9396 CSC2MO03JP9396

Neosupreme Seat Covers for 19841996 Jeep Cherokee, CSC2MO03JP9396 (Discontinued)

  • Mfr # CSC2MO03JP9396
  • Zoro # G6196413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO03JP9396
Zoro #
G6196413
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Treestand with Black Sides
Seat Position
Front
For Use With
For 1984 To 1996 Jeep Cherokee
Family Code
JP9396

Description

Seat Covers in Neosupreme for 1984-1996 Jeep Cherokee - (F), 50/50, w/remov hdrst, w/lever, w/o pwr, w/metal betwn back/botm, 4dr Base/Pioneer/SE/Sport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.