This item is Discontinued.

Coverking Neosupreme Seat Covers for 19851992 Chevrolet Camaro, CSCKT16CH7446 CSCKT16CH7446

Neosupreme Seat Covers for 19851992 Chevrolet Camaro, CSCKT16CH7446 (Discontinued)

  • Mfr # CSCKT16CH7446
  • Zoro # G6858318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT16CH7446
Zoro #
G6858318
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid Solid
Seat Position
Front
For Use With
For 1985 To 1992 Chevrolet Camaro
Family Code
CH7446

Description

Seat Covers in Neosupreme for 1985-1992 Chevrolet Camaro - (F), 50/50 bkt, w/adj hdrst, w/hdrst seatbelt loop, w/back release lvr c/o on upholstery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.