This item is Discontinued.

Coverking Neosupreme Seat Covers for 19871992 Pontiac Firebird, CSCRT06PN7003 CSCRT06PN7003

This item is Discontinued.

Coverking

Neosupreme Seat Covers for 19871992 Pontiac Firebird, CSCRT06PN7003 (Discontinued)

Mfr # CSCRT06PN7003
Zoro # G6968601
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT06PN7003
Zoro #
G6968601
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1987 To 1992 Pontiac Firebird
Color
Camo Realtree Max-5
Family Code
PN7003

Description

Seat Covers in Neosupreme for 1987-1992 Pontiac Firebird - (F), FIREBIRD FORMULA,50/50 Bucket,W/Adjustable Headrest with seat-belt loop on side of headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.