Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19881991 Chevrolet Truck, CSC2KT10CH7268
Mfr # CSC2KT10CH7268
Zoro # G5152530
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1988 To 1991 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7268
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT10CH7268
- Zoro #
- G5152530
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1988 To 1991 Chevrolet Truck C/K 1500,2500,3500
- Color
- Kryptek Camo Typhon With Black Sides
- Family Code
- CH7268
Description
Seat Covers in Neosupreme for 1988-1991 Chevrolet Truck C/K 1500,2500,3500 - (F), 60/40 Split Bench, 2-Door Models with FLUSH BODY-MOUNTED DOOR HANDLES