Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19881991 GMC Truck Sierra, CSC2RT06GM7458
- Mfr # CSC2RT06GM7458
- Zoro # G6627954
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1988 To 1991 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7458
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT06GM7458
- Zoro #
- G6627954
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Max-5 with Black Sides
- For Use With
- For 1988 To 1991 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7458
Description
Seat Covers in Neosupreme for 1988-1991 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bench, 2-Door Models w/STICK-OUT DOOR HANDLES & THUMB PUSH-BUTTONS