Neosupreme Seat Covers for 19881992 GMC Truck Sierra, CSC2KT08GM9651
- Mfr # CSC2KT08GM9651
- Zoro # G5091533
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 1988 To 1992 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM9651
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT08GM9651
- Zoro #
- G5091533
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 1988 To 1992 GMC Truck Sierra C/K1500,2500,3500
- Color
- Kryptek Camo Mandrake With Black Sides
- Family Code
- GM9651
Description
Seat Covers in Neosupreme for 1988-1992 GMC Truck Sierra C/K1500,2500,3500 - (R), Solid Bench, Extended Cab
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.