This item is Discontinued.

Coverking Neosupreme Seat Covers for 19891994 Nissan Maxima, CSC2KT10NS7090 CSC2KT10NS7090

This item is Discontinued.

Coverking

Neosupreme Seat Covers for 19891994 Nissan Maxima, CSC2KT10NS7090 (Discontinued)

Mfr # CSC2KT10NS7090
Zoro # G5174693
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT10NS7090
Zoro #
G5174693
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Kryptek Camo Typhon With Black Sides
For Use With
For 1989 To 1994 Nissan Maxima
Family Code
NS7090

Description

Seat Covers in Neosupreme for 1989-1994 Nissan Maxima - (R), Solid Bench w/armrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.