This item is Discontinued.

Coverking Neosupreme Seat Covers for 19901990 Jeep Comanche, CSC2KT13JP9457 CSC2KT13JP9457

Neosupreme Seat Covers for 19901990 Jeep Comanche, CSC2KT13JP9457 (Discontinued)

  • Mfr # CSC2KT13JP9457
  • Zoro # G5262884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2KT13JP9457
Zoro #
G5262884
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude With Black Sides
Seat Position
Front
For Use With
For 1990 To 1990 Jeep Comanche
Family Code
JP9457

Description

Seat Covers in Neosupreme for 1990-1990 Jeep Comanche - (F), 50/50, w/remv hdrst, w/st recline on out bkrst (Dr & Pas), w/seat lvr on outer bkrst (Dr & Pas)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.