This item is Discontinued.

Coverking Neosupreme Seat Covers for 19901992 Lexus LS Sedan, CSCPD36LX7093 CSCPD36LX7093

Neosupreme Seat Covers for 19901992 Lexus LS Sedan, CSCPD36LX7093 (Discontinued)

  • Mfr # CSCPD36LX7093
  • Zoro # G6969432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD36LX7093
Zoro #
G6969432
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand Solid
Seat Position
Front
For Use With
For 1990 To 1992 Lexus LS Sedan
Family Code
LX7093

Description

Seat Covers in Neosupreme for 1990-1992 Lexus LS Sedan - (F), 50/50 bucket w/adjustable, non-removable power headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.