This item is Discontinued.

Coverking Neosupreme Seat Covers for 19901994 Chevrolet Astro, CSC2MO10CH7222 CSC2MO10CH7222

Neosupreme Seat Covers for 19901994 Chevrolet Astro, CSC2MO10CH7222 (Discontinued)

  • Mfr # CSC2MO10CH7222
  • Zoro # G6318240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO10CH7222
Zoro #
G6318240
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Country with Black Sides
Seat Position
Rear
For Use With
For 1990 To 1994 Chevrolet Astro Extended Length Minivan
Family Code
CH7222

Description

Seat Covers in Neosupreme for 1990-1994 Chevrolet Astro Extended Length Minivan - (R), Bench, Solid Bottom, Solid Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.