This item is Discontinued.

Coverking Neosupreme Seat Covers for 19901995 Chevrolet Astro, CSC2MO03CH7218 CSC2MO03CH7218

Neosupreme Seat Covers for 19901995 Chevrolet Astro, CSC2MO03CH7218 (Discontinued)

  • Mfr # CSC2MO03CH7218
  • Zoro # G6199082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO03CH7218
Zoro #
G6199082
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Treestand with Black Sides
Seat Position
Front
For Use With
For 1990 To 1995 Chevrolet Astro Extended Length Minivan
Family Code
CH7218

Description

Seat Covers in Neosupreme for 1990-1995 Chevrolet Astro Extended Length Minivan - (F), 50/50 bucket w/built-in headrest, w/2 armrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.