This item is Discontinued.

Coverking Neosupreme Seat Covers for 19901993 Toyota Celica, CSC2KT13TT7066 CSC2KT13TT7066

Neosupreme Seat Covers for 19901993 Toyota Celica, CSC2KT13TT7066 (Discontinued)

  • Mfr # CSC2KT13TT7066
  • Zoro # G5260918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT13TT7066
Zoro #
G5260918
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude With Black Sides
Seat Position
Front
For Use With
For 1990 To 1993 Toyota Celica
Family Code
TT7066

Description

Seat Covers in Neosupreme for 1990-1993 Toyota Celica - (F), 5th Gen, ONLY FOR GT-S & ALL TRAC MODELS, 50/50 Buckets w/Non-Removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.