This item is Discontinued.

Coverking Neosupreme Seat Covers for 19911995 Volvo 940 Wagon, CSC2KT08VO7020 CSC2KT08VO7020

Neosupreme Seat Covers for 19911995 Volvo 940 Wagon, CSC2KT08VO7020 (Discontinued)

  • Mfr # CSC2KT08VO7020
  • Zoro # G5026810
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT08VO7020
Zoro #
G5026810
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
Color
Kryptek Camo Mandrake With Black Sides
For Use With
For 1991 To 1995 Volvo 940 Wagon
Family Code
VO7020

Description

Seat Covers in Neosupreme for 1991-1995 Volvo 940 Wagon - (M), Second Row, 60/40 bench w/adjustable, non-removable headrest, w/built-in child seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.