Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19921994 Chevrolet Truck, CSC2PD36CH7302
Mfr # CSC2PD36CH7302
Zoro # G6627360
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 1992 To 1994 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD36CH7302
- Zoro #
- G6627360
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Sand with Black Sides
- For Use With
- For 1992 To 1994 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH7302
Description
Seat Covers in Neosupreme for 1992-1994 Chevrolet Truck C/K 1500,2500,3500 - (R), 60/40 Split Bench
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.