This item is Discontinued.

Coverking Neosupreme Seat Covers for 19931994 GMC DCA, CSC2PD32GM7190 CSC2PD32GM7190

Neosupreme Seat Covers for 19931994 GMC DCA, CSC2PD32GM7190 (Discontinued)

  • Mfr # CSC2PD32GM7190
  • Zoro # G6587269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD32GM7190
Zoro #
G6587269
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban with Black Sides
Seat Position
Front
For Use With
For 1993 To 1994 GMC DC-A,R 3500
Family Code
GM7190

Description

Seat Covers in Neosupreme for 1993-1994 GMC DC-A,R 3500 - (F), 40/60 Split Bench, w/removable see-through headrest, w/o armrest, w/o console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.