This item is Discontinued.

Coverking Neosupreme Seat Covers for 19931999 Volkswagen Golf, CSC2KT10VW7051 CSC2KT10VW7051

Neosupreme Seat Covers for 19931999 Volkswagen Golf, CSC2KT10VW7051 (Discontinued)

  • Mfr # CSC2KT10VW7051
  • Zoro # G5201549
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT10VW7051
Zoro #
G5201549
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon With Black Sides
Seat Position
Front
For Use With
For 1993 To 1999 Volkswagen Golf / GTI / Golf R
Family Code
VW7051

Description

Seat Covers in Neosupreme for 1993-1999 Volkswagen Golf / GTI / Golf R - (F), 3rd Gen, 4-DOOR, 50/50 Bucket,W/Removable Hdrst,W/O Builtin Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.