This item is Discontinued.

Coverking Neosupreme Seat Covers for 19932002 Pontiac Firebird, CSCPD36PN7094 CSCPD36PN7094

Neosupreme Seat Covers for 19932002 Pontiac Firebird, CSCPD36PN7094 (Discontinued)

  • Mfr # CSCPD36PN7094
  • Zoro # G6997423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD36PN7094
Zoro #
G6997423
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand Solid
Seat Position
Rear
For Use With
For 1993 To 2002 Pontiac Firebird Trans Am
Family Code
PN7094

Description

Seat Covers in Neosupreme for 1993-2002 Pontiac Firebird Trans Am - (R), CONVERTIBLE ONLY,50/50 Split Cushion,Solid Back Rest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.