Neosupreme Seat Covers for 19931994 Chevrolet Truck, CSC2PD36CH7458
- Mfr # CSC2PD36CH7458
- Zoro # G6513531
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 1993 To 1994 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7458
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD36CH7458
- Zoro #
- G6513531
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Sand with Black Sides
- For Use With
- For 1993 To 1994 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH7458
Description
Seat Covers in Neosupreme for 1993-1994 Chevrolet Truck C/K 1500,2500,3500 - (R), Solid Bench, Extended Cab
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.