Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19931994 GMC Truck Sierra, CSC2MO09GM7303
Mfr # CSC2MO09GM7303
Zoro # G6345601
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 1993 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7303
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO09GM7303
- Zoro #
- G6345601
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 1993 To 1994 GMC Truck Sierra C/K1500,2500,3500
- Color
- Camo Mossy Oak Break Up Winter Print with Black Sides
- Family Code
- GM7303
Description
Seat Covers in Neosupreme for 1993-1994 GMC Truck Sierra C/K1500,2500,3500 - (R), Solid Bench, Extended Cab