This item is Discontinued.

This item is Discontinued.
Neosupreme Seat Covers for 19931997 Nissan Altima, CSC2KT11NS7013 (Discontinued)
Mfr #
CSC2KT11NS7013
Zoro #
G5229628
Country of Origin United States
Category Seat Covers & Cushions
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2KT11NS7013
Zoro #
G5229628
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Inferno With Black Sides
For Use With
For 1993 To 1997 Nissan Altima
Family Code
NS7013
Description
Seat Covers in Neosupreme for 1993-1997 Nissan Altima - (F), 50/50 Bucket, W/Removable Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.