This item is Discontinued.

No Product Image Available

This item is Discontinued.

Coverking

Neosupreme Seat Covers for 19931997 Pontiac Firebird, CSCKT15PN7203 (Discontinued)

Mfr # CSCKT15PN7203
Zoro # G6705438
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT15PN7203
Zoro #
G6705438
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1993 To 1997 Pontiac Firebird Trans Am
Color
Kryptek Camo Neptune Solid
Family Code
PN7203

Description

Seat Covers in Neosupreme for 1993-1997 Pontiac Firebird Trans Am - (F), 50/50 bukt w/adj brick-like rectangular headrst, w/pwr dr, w/manl pas, w/o circular pwr switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.