This item is Discontinued.

This item is Discontinued.
Neosupreme Seat Covers for 19931998 Volkswagen Jetta, CSCKT15VW7001 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCKT15VW7001
Zoro #
G6826608
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1993 To 1998 Volkswagen Jetta / GLI
Color
Kryptek Camo Neptune Solid
Family Code
VW7001
Description
Seat Covers in Neosupreme for 1993-1998 Volkswagen Jetta / GLI - (F), 3rd Gen, 50/50 Bukt,W/Rmvbl Hdrst,w/o armrst, NOT FOR GLX OR WOLFSBURG EDITION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.