Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19941997 Chevrolet Truck, CSC2KT10CH7296
- Mfr # CSC2KT10CH7296
- Zoro # G5156441
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1994 To 1997 Chevrolet Truck S10-Pickup
Family Code
CH7296
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT10CH7296
- Zoro #
- G5156441
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Typhon With Black Sides
- Seat Position
- Front
- For Use With
- For 1994 To 1997 Chevrolet Truck S10-Pickup
- Family Code
- CH7296
Description
Seat Covers in Neosupreme for 1994-1997 Chevrolet Truck S10-Pickup - (F), 50/50 Bucket,W/See-through Style Adjustable, Not Removable Headrest, For cloth seats
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.