Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19941997 Chevrolet Truck, CSC2KT12CH7083
Mfr # CSC2KT12CH7083
Zoro # G5213500
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1994 To 1997 Chevrolet Truck S10-Pickup
Family Code
CH7083
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12CH7083
- Zoro #
- G5213500
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1994 To 1997 Chevrolet Truck S10-Pickup
- Color
- Kryptek Camo Yeti With Black Sides
- Family Code
- CH7083
Description
Seat Covers in Neosupreme for 1994-1997 Chevrolet Truck S10-Pickup - (F), 60/40 Split,W/See-through Style Adjustable Headrest,W/Opening Console