This item is Discontinued.

Coverking Neosupreme Seat Covers for 19951997 GMC Jimmy  F, CSC2KT17GM7185 CSC2KT17GM7185

This item is Discontinued.

Coverking

Neosupreme Seat Covers for 19951997 GMC Jimmy F, CSC2KT17GM7185 (Discontinued)

Mfr # CSC2KT17GM7185
Zoro # G5250661
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT17GM7185
Zoro #
G5250661
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Banshee With Black Sides
For Use With
For 1995 To 1997 GMC Jimmy
Family Code
GM7185

Description

Seat Covers in Neosupreme for 1995-1997 GMC Jimmy - (F), 50/50 Bucket,W/See-through Style Adjustable, Not Removable Headrest, For manual cloth seats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.