This item is Discontinued.

Coverking Neosupreme Seat Covers for 19951997 GMC Jimmy  F, CSC2PD32GM7064 CSC2PD32GM7064

Neosupreme Seat Covers for 19951997 GMC Jimmy F, CSC2PD32GM7064 (Discontinued)

  • Mfr # CSC2PD32GM7064
  • Zoro # G6487814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD32GM7064
Zoro #
G6487814
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban with Black Sides
Seat Position
Front
For Use With
For 1995 To 1997 GMC Jimmy
Family Code
GM7064

Description

Seat Covers in Neosupreme for 1995-1997 GMC Jimmy - (F), 60/40 Split,W/See-through Style Adjustable Headrest,W/Opening Console, 2-DOOR ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.