This item is Discontinued.

Coverking Neosupreme Seat Covers for 19951999 GMC Yukon  R, CSC2PD36GM7122 CSC2PD36GM7122

Neosupreme Seat Covers for 19951999 GMC Yukon R, CSC2PD36GM7122 (Discontinued)

  • Mfr # CSC2PD36GM7122
  • Zoro # G6528021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD36GM7122
Zoro #
G6528021
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Rear
For Use With
For 1995 To 1999 GMC Yukon
Family Code
GM7122

Description

Seat Covers in Neosupreme for 1995-1999 GMC Yukon - (R), 4-DOOR, 60/40 Split Bench,W/Removable Headrest,W/Console ..(SEWING INSTRUCTION FOR PRODUCTION)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.