This item is Discontinued.

Coverking Neosupreme Seat Covers for 19951997 Chevrolet Blazer, CSCKT08CH7319 CSCKT08CH7319

Neosupreme Seat Covers for 19951997 Chevrolet Blazer, CSCKT08CH7319 (Discontinued)

  • Mfr # CSCKT08CH7319
  • Zoro # G6655683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT08CH7319
Zoro #
G6655683
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake Solid
Seat Position
Front
For Use With
For 1995 To 1997 Chevrolet Blazer
Family Code
CH7319

Description

Seat Covers in Neosupreme for 1995-1997 Chevrolet Blazer - (F), 50/50 Bucket,W/See-through Style Adjustable, Not Removable Headrest, For manual cloth seats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.