This item is Discontinued.

Coverking Neosupreme Seat Covers for 19951997 Volvo 850 Wagon, CSC2KT13VO7030 CSC2KT13VO7030

This item is Discontinued.

Coverking

Neosupreme Seat Covers for 19951997 Volvo 850 Wagon, CSC2KT13VO7030 (Discontinued)

Mfr # CSC2KT13VO7030
Zoro # G5305970
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT13VO7030
Zoro #
G5305970
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1995 To 1997 Volvo 850 Wagon
Color
Kryptek Camo Altitude With Black Sides
Family Code
VO7030

Description

Seat Covers in Neosupreme for 1995-1997 Volvo 850 Wagon - (F), 50/50 bucket, w/power driver seat, w/manual passenger seat, w/side airbag, NOT FOR R MODELS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.