Shop COVERKING

Neosupreme Seat Covers for 19951998 GMC Truck Sierra, CSC2KT10GM8702

  • Mfr # CSC2KT10GM8702
  • Zoro # G5138582

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1995 To 1998 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM8702
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT10GM8702
Zoro #
G5138582
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Typhon With Black Sides
For Use With
For 1995 To 1998 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM8702

Description

Seat Covers in Neosupreme for 1995-1998 GMC Truck Sierra C/K1500,2500,3500 - (F), 60/40 w/removable headrst, w/solid armrst, w/lever on bottom sides, w/lumbar, w/pwr dr seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.