Neosupreme Seat Covers for 19951998 GMC Truck Sierra, CSCRT06GM7168

  • Mfr # CSCRT06GM7168

  • Zoro # G7011758


original price:  $299.99 , new price: $254.99 , 15 percent off
new price:  $254.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 1995 To 1998 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7168
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT06GM7168
Zoro #
G7011758
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5
Seat Position
Front
For Use With
For 1995 To 1998 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7168

Description

Seat Covers in Neosupreme for 1995-1998 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bottom Bench w/ 40/20/40 bkrst, w/remov hdrst, w/armrst, w/pwr lmbr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.