This item is Discontinued.

Coverking Neosupreme Seat Covers for 19951999 GMC Yukon  F, CSC2KT11GM8707 CSC2KT11GM8707

This item is Discontinued.

Coverking

Neosupreme Seat Covers for 19951999 GMC Yukon F, CSC2KT11GM8707 (Discontinued)

Mfr # CSC2KT11GM8707
Zoro # G5195273
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT11GM8707
Zoro #
G5195273
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Inferno With Black Sides
For Use With
For 1995 To 1999 GMC Yukon
Family Code
GM8707

Description

Seat Covers in Neosupreme for 1995-1999 GMC Yukon - (F), 4-DOOR, 60/40 w/remov headrst, w/solid armrst, w/lever on bottom sides, w/lumbar, w/pwr dr seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.