This item is Discontinued.

Coverking Neosupreme Seat Covers for 19962000 Plymouth Voyager, CSC2KT13PM7004 CSC2KT13PM7004

Neosupreme Seat Covers for 19962000 Plymouth Voyager, CSC2KT13PM7004 (Discontinued)

  • Mfr # CSC2KT13PM7004
  • Zoro # G5319499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT13PM7004
Zoro #
G5319499
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Altitude With Black Sides
For Use With
For 1996 To 2000 Plymouth Voyager Regular Wheel Base
Family Code
PM7004

Description

Seat Covers in Neosupreme for 1996-2000 Plymouth Voyager Regular Wheel Base - (F), 50/50 Buckets w/removable headrest, 1 armrest per seat (Armrest cover not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.