This item is Discontinued.

Coverking Neosupreme Seat Covers for 19961997 Infiniti I30I35, CSC2PD32IN7111 CSC2PD32IN7111

Neosupreme Seat Covers for 19961997 Infiniti I30I35, CSC2PD32IN7111 (Discontinued)

  • Mfr # CSC2PD32IN7111
  • Zoro # G6489320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD32IN7111
Zoro #
G6489320
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban with Black Sides
Seat Position
Front
For Use With
For 1996 To 1997 Infiniti I30/I35
Family Code
IN7111

Description

Seat Covers in Neosupreme for 1996-1997 Infiniti I30/I35 - (F), 50/50 bucket, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.