Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 19961998 Dodge Truck Ram, CSC2KT08DG7174
Mfr # CSC2KT08DG7174
Zoro # G5078890
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1996 To 1998 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7174
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT08DG7174
- Zoro #
- G5078890
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 1996 To 1998 Dodge Truck Ram 150 & 1500 Full Size
- Color
- Kryptek Camo Mandrake With Black Sides
- Family Code
- DG7174
Description
Seat Covers in Neosupreme for 1996-1998 Dodge Truck Ram 150 & 1500 Full Size - (F),40/20/40,W/builtin rectangular hdrst,W/fold consol,W/dr lumbar,W/O builtin shoulder belt,W/Opwr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.