This item is Discontinued.

Coverking Neosupreme Seat Covers for 19972000 Jaguar XK Series, CSCKT08JA7003 CSCKT08JA7003

Neosupreme Seat Covers for 19972000 Jaguar XK Series, CSCKT08JA7003 (Discontinued)

  • Mfr # CSCKT08JA7003
  • Zoro # G6730793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT08JA7003
Zoro #
G6730793
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake Solid
Seat Position
Front
For Use With
For 1997 To 2000 Jaguar XK Series
Family Code
JA7003

Description

Seat Covers in Neosupreme for 1997-2000 Jaguar XK Series - (F), 50/50 bucket w/built-in headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.