This item is Discontinued.

Coverking Neosupreme Seat Covers for 19981999 Nissan Maxima, CSC2RT07NS7274 CSC2RT07NS7274

Neosupreme Seat Covers for 19981999 Nissan Maxima, CSC2RT07NS7274 (Discontinued)

  • Mfr # CSC2RT07NS7274
  • Zoro # G6626189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT07NS7274
Zoro #
G6626189
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree AP Pink with Black Sides
Seat Position
Front
For Use With
For 1998 To 1999 Nissan Maxima
Family Code
NS7274

Description

Seat Covers in Neosupreme for 1998-1999 Nissan Maxima - (F), 50/50 bucket w/removable headrest, w/driver lumbar, w/pwr dr & power pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.