This item is Discontinued.

Coverking Neosupreme Seat Covers for 19982004 Dodge Intrepid, CSC2KT08DG7158 CSC2KT08DG7158

Neosupreme Seat Covers for 19982004 Dodge Intrepid, CSC2KT08DG7158 (Discontinued)

  • Mfr # CSC2KT08DG7158
  • Zoro # G5075503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT08DG7158
Zoro #
G5075503
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Rear
For Use With
For 1998 To 2004 Dodge Intrepid
Family Code
DG7158

Description

Seat Covers in Neosupreme for 1998-2004 Dodge Intrepid - (R), For ES, R/T, and SXT, Solid Bench w/ armrest, Not for Base or SE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.