This item is Discontinued.

Coverking Neosupreme Seat Covers for 19982004 Nissan Frontier, CSC2MO10NS7128 CSC2MO10NS7128

Neosupreme Seat Covers for 19982004 Nissan Frontier, CSC2MO10NS7128 (Discontinued)

  • Mfr # CSC2MO10NS7128
  • Zoro # G6477028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO10NS7128
Zoro #
G6477028
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Country with Black Sides
Seat Position
Front
For Use With
For 1998 To 2004 Nissan Frontier
Family Code
NS7128

Description

Seat Covers in Neosupreme for 1998-2004 Nissan Frontier - (F), 60/40 Split Bench w/folding armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.