This item is Discontinued.

Coverking Neosupreme Seat Covers for 19981999 Volvo C70  F, CSC2RT05VO7236 CSC2RT05VO7236

Neosupreme Seat Covers for 19981999 Volvo C70 F, CSC2RT05VO7236 (Discontinued)

  • Mfr # CSC2RT05VO7236
  • Zoro # G7066988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT05VO7236
Zoro #
G7066988
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree XTRA with Black Sides
Seat Position
Front
For Use With
For 1998 To 1999 Volvo C70
Family Code
VO7236

Description

Seat Covers in Neosupreme for 1998-1999 Volvo C70 - (F), CONV, 50/50 bucket, w/non-removable hdrst, w/outer levers, w/inner lumbar knobs, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.